References
Stahlwille:81080000
Rubix:260A7756
EAN:4018754051182




Technical specifications
| Material | sheet steel, powder-coated |
|---|---|
| Height | 225 mm |
| Length | 180 mm |
Product details : STAHLWILLE 81080000 82/013-TOOLBOX
With removable insert tray, lockable using a padlock.
Strengths
•With lift out tray
Lockable by padlock
Lockable by padlock
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182x238x552 mm |
|---|---|
| Logistic Weight | 6900 g |
| Material | sheet steel, powder-coated |
| Height | 225 mm |
| Length | 180 mm |
| Width | 545 mm |
| Weight | 6.9 kg |
| Type | tool case |
| Colour | green |
Show UNSPSC/ECL@SS
£ 146.57 excl. VAT
/ Each
£ 175.88 incl. VAT
- Usually arrives within 14 working days