References
Raaco:136617
Rubix:016580






Product details : RAACO COMPACT 50 TOOLBOX 136617
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 311x621x260 mm |
|---|---|
| Logistic Weight | 4020 g |
| Package weight | 4620 g |
| Height | 260 mm |
| Length | 311 mm |
| Width | 621 mm |
| Weight | 4020 kg |
| Colour | blue |
| Permissible load | 50 kg |
Show UNSPSC/ECL@SS
£ 105.77 excl. VAT
/ Each
£ 126.92 incl. VAT
- Usually arrives within 14 working days
