Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
RING INSERT TOOL
RING INSERT TOOL
Ring Insert Tool
References
stahlwille:
58621228
rubix:
4519073
ean:
4018754136483
Technical specifications
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RING INSERT TOOL
For assembling and dismantling aero-engines. HPQ® high performance steel, gunmetal finish. Caution! Modified settings on torque wrench.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
17
x
70
mm
Logistic Weight
43
g
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.52
excl. VAT
/
Each
£
59.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM OPEN END 20.23
GEDORE 7218-21 7218 RING END FITTING 21MM
STAHLWILLE 58221022 22MM RING INSERT TOOL 9 X 12
FACOM RING END 12.9
STAHLWILLE 58231011 11MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
STAHLWILLE 58624048 RING INSERT TOOL 14 X 18 1 INCH
GEDORE 8792-24 8792 SPIGOT FITTING RING ENDED 16 Z 24MM
GEDORE 7312-17 FLARE NUT EXTENSION 7685880
STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
FACOM OPEN END 10.11/16
FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
STAHLWILLE 58224028 28MM RING INSERT TOOL 14 X 18
STAHLWILLE 58214018 18MM OPEN END INSERT TOOL 14 X 18