Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MOORE & WRIGHT SPRING JENNY CALIPERS 56-6 INCH (150MM)
MOORE & WRIGHT SPRING JENNY CALIPERS 56-6 INCH (150MM)
Metric/Imperial Caliper
References
moore & wright:
56
rubix:
030710
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT SPRING JENNY CALIPERS 56-6 INCH (150MM)
Strengths
•Bow spring ensures uniform tension over working range
•Centrally mounted adjustment screw offers finer setting than firm joint type
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Number of adjustment notches
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.85
excl. VAT
/
Each
£
31.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BOWERS XTA35M 35-50MM BORE GAUGE
MITUTOYO 103-155 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
MITUTOYO 293-230-30 DIGITAL MICROMETER IP65
MITUTOYO 293-334-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-230 DIGITAL MICROMETER IP65
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 0-25MM
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 50-75MM
MITUTOYO 147-351 HUB MICROMETER
MITUTOYO 115-315 TUBE MICROMETER
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
ROEBUCK 50-315-012 EXTENSION ROD INSIDE MICROMETER 0 - 12
MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP
M AND W 52-6(150MM) OUTSIDE CALIPERS