Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 293-230 DIGITAL MICROMETER IP65
MITUTOYO 293-230 DIGITAL MICROMETER IP65
Digimatic Micrometer IP65 Series 293
References
mitutoyo:
293-230
rubix:
2009276
ean:
4946368430027
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 293-230 DIGITAL MICROMETER IP65
Metric models, individual units
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Weight
270
g
Resolution
0.001
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.93
excl. VAT
/
Each
£
409.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 293-821-30 DIGITAL MICROMETER
BOWERS 3PT BORE GAUGE 150-175MM XTA150M
MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 150-175MM DIGITAL MICROMETER
MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
MITUTOYO 103-145-10 200-225 MM MICROMETER
MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665
ROEBUCK 50-400-150 INTERCHANGEABLE ANVIL MICROMETER 0 - 150MM
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
ROEBUCK 50-315-012 EXTENSION ROD INSIDE MICROMETER 0 - 12
MITUTOYO 293-334-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892012 DIGITAL EXTERNAL MICROMETER 75-100 MM
MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-202 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 103-905-10 OUTSIDE MICROMETER ECONOMY DESIGN SET