MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
Full set Digimatic Holtest - 468 Series
See technical informationReferences
Mitutoyo:468-168
Rubix:80127978
EAN:4946368563459




Technical specifications
| Measuring range, minimum | 30 mm |
|---|---|
| Measuring range, maximum | 40 mm |
Product details : MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
Precision: 20-100 mm: ±3 µm/0.00015". Battery life approximately 1 year. Display: LCD. ZERO/ABS change. Auto-shutdown (20 min. without use). Low battery alarm. Key locking. Data management. Digital. Metric unit of measurement.
Technical specifications
Attributes
| Measuring range, minimum | 30 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Data output | yes |
| Resolution | 0.001 |
Show UNSPSC/ECL@SS
£ 1,143.19 excl. VAT
/ Each
£ 1,371.83 incl. VAT
- Usually arrives within 14 working days