References
Facom:12.10
Rubix:1231324
EAN:3148510928654



Product details : FACOM RING END 12.10
Metric polygonal tips - attachment 9 x 12 mm
Applications
For tightening with torque wrench.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x20x20 mm |
| Package weight | 35 g |
| Opening | 10 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Delivery usually within ( 14 ) days
