References
Knipex:13 46 165 SB
Rubix:388A3266
EAN:4003773079910






Product details : KNIPEX 1346165SB KNIPEX DISMANTLING PLIERS 165MM
For time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable). Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter. Strip cables easily and without damage thanks to circular cutting edge with depth limiter. Suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm². With side cutters for cutting and trimming conductors, wires, small screws and nails. All cutters additionally induction hardened to approx. 61 HRC for high wear resistance. 30 % lighter than comparable pliers. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x57x27 mm |
|---|---|
| Logistic Weight | 190 g |
| Length | 165 mm |
Show UNSPSC/ECL@SS
£ 49.36 excl. VAT
/ Each
£ 59.23 incl. VAT
- Delivery usually within ( 14 ) days