Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3021140 LONG NOSE PLIERS 140MM
KNIPEX 3021140 LONG NOSE PLIERS 140MM
Long jaw pliers
References
knipex:
30 21 140
rubix:
388A3365
ean:
4003773042433
Technical specifications
Nose shape
Long
Length of noses
42
mm
Length
145
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3021140 LONG NOSE PLIERS 140MM
Extremely loadable and abrasion resistant. Different jaws shapes. Chrome-vanadium electric steel forged, hardened in oil.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
76
x
13
mm
Nose shape
Long
Length of noses
42
mm
Length
145
mm
Weight
95
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 3542115SB RELAY ADJUSTING PLIERS 115MM
KNIPEX 3016160 LONG NOSE PLIERS 160MM
KNIPEX 8421200 CYCLE PLIERS 200MM
KNIPEX 4224280 WELDING GRIP PLIERS 280MM
KNIPEX 2501160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
FACOM ELECTRONIC PLIER 402
BAHCO 2427 G-200 IP SNIPE NOSE BENT G 200 IP
KNIPEX 3532115SB PLIERS FOR ELECTR ENGINEERS 115MM
KNIPEX 3432130ESD RELAY ADJUSTING PLIERS 130MM
KNIPEX 3412130 RELAY ADJUSTING PLIERS 130MM
ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 160MM 847020
KNIPEX 0826145T NEEDLE-NOSE COMBINATION PLIERS TT 145MM
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
GEDORE 300MMBLKSMITHTONGS 230-300
KNIPEX 2502160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM