Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3731125SB PLIERS FELECTRONIC ENG 125MM
KNIPEX 3731125SB PLIERS FELECTRONIC ENG 125MM
Needle-nose pliers Knipex
References
knipex:
37 31 125 SB
rubix:
388A3411
ean:
4003773011095
Product details
Technical specifications
Product details : KNIPEX 3731125SB PLIERS FELECTRONIC ENG 125MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.63
excl. VAT
/
Each
£
27.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 3036160 LONG NOSE PLIERS 160MM
KNIPEX 2611200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3521115 PLIERS FOR ELECTRENGINEERS 115MM
GEDORE NEEDLE NOSE PLIERS 8132-160 JC
FACOM 423.MT MICRO TECH HALF ROUND RIDGED NOSE PLIERS
KNIPEX 2503125 CHAIN NOSE SIDE CUTTING PLIERS 125MM
EXPERT E080408 8IN 200MM LONG NOSE PLIER WITH INTEGRATED CUTTER
KNIPEX 2625200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
LINDSTROM 7892 60DEG BENT TIP SNIPE NOSE PLIERS 129MM
KNIPEX 3891200 SPARK PLUG SOCKET PLIERS 200MM
KNIPEX 2613200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
FACOM PLIER 433.LMT
KNIPEX 3011160 LONG NOSE PLIERS 160MM
KNIPEX 2521160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM
FACOM PLIER 402.MT