MITUTOYO 115-115 TUBE MICROMETER SPHERICAL ANVIL
Micrometer with spherical anvil - Series 115
See technical informationSee documentsReferences
Mitutoyo:115-115
Rubix:230293
EAN:4946368010410

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Documents
Product details : MITUTOYO 115-115 TUBE MICROMETER SPHERICAL ANVIL
To measure all curved surfaces, the thickness of pipe walls, bearings, rings, etc.
Applications
Series 115 Outdoor micrometers with spherical anvil Specifications: Reading: 0.001 mm Graduations: Chrome-plated graduated drum and sheath, ø18 mm, Measuring Surface: carbide, rectified and finely ground (115-1xx, 115-2xx), Spindle: carbide, Anvil: hard metal (115-3xx) Measuring Spindle: Ø 6.35 mm, 1 round drum equivalent to 0.5 mm, with locking device, Measuring Force: 5-10 N/3-8 N (Type A, B, C, D) N Supplied: in a case, calibrator (from 25 mm), key.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 107.91 excl. VAT
/ Each
£ 129.49 incl. VAT
- Usually arrives within 14 working days