MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
Digital Blade Micrometer
See technical informationSee documentsReferences
Mitutoyo:422-270-30
Rubix:80378417
EAN:4946368689975



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Documents
Product details : MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
Strengths
•Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features
Non-rotating spindle
Non-rotating spindle
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 889.85 excl. VAT
/ Each
£ 1,067.82 incl. VAT
- Usually arrives within 14 working days