Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 111-124 SPLINE MICROMETER
MITUTOYO 111-124 SPLINE MICROMETER
Spline Micrometer
References
mitutoyo:
111-124
rubix:
353A6225
ean:
4946368008905
Product details
Technical specifications
Product details : MITUTOYO 111-124 SPLINE MICROMETER
This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
540.58
excl. VAT
/
Each
£
648.70
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
MITUTOYO 293-348-30 DIGITAL MICROMETER IP65 INCH/METRIC
FACOM 1355A DIGITAL MICROMETER 0-30MM
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 113-102 LIMIT MICROMETER
MITUTOYO 103-153 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
ROEBUCK 50-400-150 INTERCHANGEABLE ANVIL MICROMETER 0 - 150MM
MITUTOYO 103-160 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-332-30 DIGIMICROMETER
MITUTOYO 468-168 DIGITAL 3-POINT INTERNAL MICROMETER
MITUTOYO 146-231 GROOVE MICROMETER NON-ROTATING SPINDLE
MITUTOYO 111-118 SPLINE MICROMETER
MOORE & WRIGHT 1966 MICROMETER 75-100MM