CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
Outside Micrometers
See technical informationSee documentsReferences
Superseded Ref:4972288
GISS Cutline:891999
Rubix:245A6276
EAN:3660338446023


Technical specifications
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
Documents
Product details : CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
Norms: DIN 863
EXTERNAL MICROMETER 75-100MM
Strengths
Lightweight design
Metric graduation
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Spindle diameter | 6.5 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
£ 47.69 excl. VAT
/ Each
£ 57.23 incl. VAT
- Usually arrives within 14 working days