MITUTOYO 293-185-30 DIGITAL MICROMETER QUANTUMIKE IP65 0-25MM


Digital Micrometer

References
mitutoyo:293-185-30
rubix:2009271
manufacturer :293-185
ean:4946368716725
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
See all Specifications

Product details : MITUTOYO 293-185-30 DIGITAL MICROMETER QUANTUMIKE IP65 0-25MM


A rapid action, waterproof Mitutoyo digital micrometer that enables measurements to be made several times faster than a standard micrometer. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble guarantees repeatable measurement.

Strengths

•Faster measurement with 2mm per revolution instead of the standard 0. 5mm
A patented ratchet thimble mechanism helps ensure repeatability
A function lock helps prevent error
IP-65 protection level
Certificate of inspection provide
With a standard bar except for 0-25mm/0-1" model
Supplied in fitted plastic case

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
Class IPIP65
Data outputYes
Spindle diameter6.35 mm
Graduation0.001 mm
Show UNSPSC/ECL@SS
£ 277.73 excl. VAT
/ Each
£ 333.28 incl. VAT
  • Usually arrives within 14 working days