MOORE & WRIGHT MICROMETER 0 - 25MM 1961M


Micrometer

References
moore & wright:1961M
rubix:030015
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm
See all Specifications

Product details : MOORE & WRIGHT MICROMETER 0 - 25MM 1961M


Strengths

•Tungsten carbide measuring faces
•Tapered bow frame
•Pearl-chrome plated frame with insulation pads
•Speeder type ratchet
•Locking lever
•Adjusting key

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Number of adjustment notches1
Admissible error0.003 mm
Spindle diameter5 mm
Graduation0.001 mm
Show UNSPSC/ECL@SS
£ 73.26 excl. VAT
/ Each
£ 87.91 incl. VAT
  • Usually arrives within 14 working days