Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
Outside micrometer Series 103
References
mitutoyo:
103-147-10
rubix:
1228392
Technical specifications
Measuring range, minimum
250
mm
Measuring range, maximum
275
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
Lightweight workshop design.
Technical specifications
Attributes
Measuring range, minimum
250
mm
Measuring range, maximum
275
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.60
excl. VAT
/
Each
£
249.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
MITUTOYO 115-215 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
ROEBUCK 50-315-012 EXTENSION ROD INSIDE MICROMETER 0 - 12
MITUTOYO 331-251-30 DIGITAL SPLINE MICROMETER IP65, 0-25MM, 3MM FACE
MITUTOYO 293-352-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-256-30 DIGITAL MICROMETER IP65
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-155 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
MITUTOYO 293-345-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 103-138 OUTSIDE MICROMETER ECONOMY DESIGN