MOORE & WRIGHT DIGITAL INSIDE CALIPER 6 INCH / 150MM


Inside Caliper

References
moore & wright:516DIG
rubix:2017320
brand logo
brand logo
Technical specifications
Measuring range, minimum12.7 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MOORE & WRIGHT DIGITAL INSIDE CALIPER 6 INCH / 150MM


This digital caliper features a Large easy to read LCD display, with Reads in both inch/metric, it also features a spring-loaded travel. It is manufactured with alloy jaws, and has a chrome finish.

Strengths

•Large LCD display
•Spring-loaded travel
•Alloy jaws, chrome finished
•Reading: inch/metric

Technical specifications


Attributes
Measuring range, minimum12.7 mm
Measuring range, maximum150 mm
Number of adjustment notches1
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
  • Usually arrives within 14 working days