MITUTOYO 293-332-30 DIGIMICROMETER


Coolant-Proof Micrometer

References
mitutoyo:293-332-30
rubix:210A1424
ean:4946368673004
brand logo
brand logo
Technical specifications
Measuring range, minimum50.8 mm
Measuring range, maximum76.2 mm
See all Specifications

Product details : MITUTOYO 293-332-30 DIGIMICROMETER


A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement. Digimatic data output. A Mitutoyo waterproof digital micrometer suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet thimble guarantees repeatable measurement. Digimatic data output.

Strengths

•Oil-resistant material used for all plastic parts
Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid

Technical specifications


Attributes
Measuring range, minimum50.8 mm
Measuring range, maximum76.2 mm
Double graduation mm/inchYes
Class IPIP65
Data outputYes
Show UNSPSC/ECL@SS
£ 324.67 excl. VAT
/ Each
£ 389.60 incl. VAT
  • Usually arrives within 14 working days