ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901


Model E901 magnetic base

References
eclipse magnetics:E901
rubix:030485
brand logo
brand logo
Technical specifications
Type of armOther
Action radius8 mm

Product details : ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901


Primarily for holding dial gauge indicators. Vee slot on base facilitates gripping on curved surfaces. Push button switching magnetic base with fine adjusting fitment. Universal clamping mechanism. Pillar 200mm high x 14mm diameter, crossbar 175mm long x 10mm diameter. Maximum pull 80kg.

Technical specifications


Attributes
Type of armOther
Action radius8 mm
Show UNSPSC/ECL@SS
£ 145.72 excl. VAT
/ Each
£ 174.86 incl. VAT
  • Usually arrives within 14 working days