Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Comparator support
Comparator base
MITUTOYO 7013-10 MAG BASE
MITUTOYO 7013-10 MAG BASE
Comparator base Mitutoyo
References
mitutoyo:
7013-10
rubix:
262A4528
Product details
Technical specifications
Product details : MITUTOYO 7013-10 MAG BASE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.55
excl. VAT
/
Each
£
55.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892069 UNVERSAL MAGNETIC STAND - 245MM
MITUTOYO 811-012 TESTING STAND SHORE D ALL TYPES
LINEAR TOOLS NOGA MAG BASE NF1200
MITUTOYO 7012-10 MAGNETIC STAND WITH FLEXIBLE ARM
CUTLINE 892067 SLIDING BAR MAGNETIC STAND (176+150MM)
CUTLINE 892066 UNVERSAL MAGNETIC STAND - 212MM
ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901
MITUTOYO 7010S-10 MAGNETIC STAND
MITUTOYO 7032-10 JOINTED MAGNETIC STAND
MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
NOGA PH3100 MINI MAGNETIC BASE
LTL DG 1010 THREAD INDICATOR ARM
MITUTOYO 7031-10 JOINTED MAGNETIC STAND
NOGA MG 71003 1015 WITH MAG BASE MB-C