ROEBUCK MULTI-PURPOSE ORGANISER BOX 794336
Multi-purpose storage case
See technical informationSee documentsReferences
Roebuck:794336
Rubix:209A7768
EAN:3660338043673

Documents
Product details : ROEBUCK MULTI-PURPOSE ORGANISER BOX 794336
Multi-purpose storage case 19 Removable units + 2 fixed compartments.
Technical specifications
Attributes
| Permissible load | 8 kg |
|---|---|
| Material | polypropylene |
| Width | 325 mm |
| Height | 80 mm |
| Length | 460 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
- In stock: Next day delivery
