roebuck:794336
rubix:209A7768
ean:3660338043673

- Permissible load: 8 kg
- Material: polypropylene
- Width: 325 mm
roebuck:7851562
rubix:2580716
ean:3660338342509

- Permissible load: 3.5 kg
- Material: plastic
- Width: 283 mm
roebuck:7851561
rubix:2580713
ean:3660338342493

- Permissible load: 3 kg
- Material: plastic
- Width: 192 mm
roebuck:829100
rubix:209A7793
ean:3660338048876

- Permissible load: 5 kg
- Material: plastic
- Width: 261 mm
roebuck:7851564
rubix:2580717
ean:3660338342523

- Permissible load: 8 kg
- Material: polycarbonate
- Width: 389 mm
roebuck:829094
rubix:209A7297
ean:3660338048890

- Permissible load: 23 kg
- Material: polypropylene
- Width: 265 mm
roebuck:829098
rubix:209A7792
ean:3660338048883

- Permissible load: 5 kg
- Material: plastic
- Width: 261 mm
roebuck:7925571
rubix:2580698
ean:3660338342707

- Permissible load: 10 kg
- Material: polycarbonate
- Width: 389 mm
roebuck:829102
rubix:209A7794
ean:3660338048869

- Permissible load: 13 kg
- Material: polycarbonate
- Width: 330 mm
roebuck:829090
rubix:209A7239
ean:3660338048906

- Permissible load: 23 kg
- Material: plastic
- Width: 265 mm
roebuck:7851560
rubix:2580715
ean:3660338342486

- Permissible load: 2 kg
- Material: plastic
- Width: 143 mm
roebuck:7859052
rubix:2580728
ean:3660338342684

- Permissible load: 3 kg
- Material: plastic
- Width: 192 mm
roebuck:7859051
rubix:2580729
ean:3660338342677

- Permissible load: 2 kg
- Material: plastic
- Width: 145 mm
roebuck:829088
rubix:211A0542
ean:3660338048913

- Permissible load: 23 kg
- Material: plastic
- Width: 265 mm
roebuck:829084
rubix:211A0543
ean:3660338048920

- Permissible load: 23 kg
- Material: plastic
- Width: 265 mm
roebuck:829078
rubix:211A0544
ean:3660338048937

- Permissible load: 23 kg
- Material: plastic
- Width: 265 mm
stanley:STST1-71963
rubix:2536282
ean:3253561719639

- Permissible load: 15 kg
- Material: polypropylene plastic
- Width: 312 mm
dewalt:DWST83529-1
rubix:255A3608
ean:3253561835292

- Permissible load: 20 kg
- Width: 330 mm
- Height: 305 mm
gedore:1100 L
rubix:275A3717
manufacturer :2823691
ean:4010886937747

- Material: abs
- Width: 357 mm
- Height: 151 mm
stanley:1-92-761
rubix:1436039
ean:3253561927614

- Material: plastic
- Width: 260 mm
- Height: 57 mm
knipex:00 21 15 LE
rubix:388A3085
ean:4003773045175

- Material: plastic
- Width: 275 mm
- Height: 56 mm
stanley:FMST1-72378
rubix:2536281
ean:3253561723780

- Width: 261 mm
- Height: 115 mm
- Length: 359 mm
stanley:STST1-75514
rubix:255A6898
ean:3253561755149

- Width: 188 mm
- Height: 132 mm
- Length: 320 mm
knipex:97 90 00 LE
rubix:388A4158
ean:4003773054009

- Width: 170 mm
- Height: 67 mm
- Length: 265 mm