References
Gedore:1100 L
Rubix:275A3717
Manufacturer :2823691
EAN:4010886937747

Product details : GEDORE 2823691 L=-BOXX 136 CASE
Robust design, made of impact- and shock-resistant ABS plastic, splash-proof, lid and front handle for versatile carrying of the L-BOXX®, with tool card for improved organization and storage space, Easy Click System: practical snap connection for 2 or more L-BOXX® units, for secure hold and easy transport, effortless integration into vehicles with Sortimo® vehicle equipment, Load per L-BOXX: up to 25 kg, Lid load capacity: up to 100 kg, Transport in combination: up to 40 kg, Internal dimensions: W 378 x D 311 x H 107 mm, External dimensions: W 442 x D 357 x H 151 mm
GEDORE L-BOXX 136 empty, 442x357x151 mm Rugged construction Impact-resistant ABS plastic Splash resistant Top and front handle for variable transport of the L-BOXX® With tool board for order and more storage space Easy click plug-system: Practical plug connection for two or more L-BOXX®es, for secure grip and easy to carry For integration in vehicles with Sortimo® vehicle equipment External dimensions: W 442 x D 357 x H 151 mm Internal dimensions: W 378 x D 311 x H 107 mm
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Material | abs |
| Width | 357 mm |
| Height | 151 mm |
| Length | 442 mm |
| Type | tool case |
Show UNSPSC/ECL@SS
£ 83.84 excl. VAT
/ Each
£ 100.61 incl. VAT
- Delivery usually within ( 22 ) days
