DEWALT DWST83529-1 TOUGH SYSTEM 2.0 2 DRAWERS


Drawer Module

References
dewalt:DWST83529-1
rubix:255A3608
ean:3253561835292
brand logo
brand logo
Technical specifications
Permissible load20 kg
Width330 mm
Height305 mm
See all Specifications

Product details : DEWALT DWST83529-1 TOUGH SYSTEM 2.0 2 DRAWERS


Whether it is attached to other units, on a Tough System trolley, mounted on van racking, or stored in a workshop. These deep drawers give instant access to tools without the removal of other modules.

Strengths

•AUTO STACKING LATCHES: Intuitive, Easy To Use And Time Saving Latches For Connecting Modules Together
BALL BEARING DRAWER SLIDES: For smooth operation and durability
HALF MODULE COMPATIBILITY​: Allowing Future Half Width Modules To Be Connected To The Box
COMPATIBLE: With Tough System® 10 & 20

Technical specifications


Attributes
Permissible load20 kg
Width330 mm
Height305 mm
Length535 mm
Colourblack
Typedrawer module
Show UNSPSC/ECL@SS
£ 123.37 excl. VAT
/ Each
£ 148.04 incl. VAT
  • Usually arrives within 14 working days