4c plastic small parts combibox storage organiser
Permissible load | 2Ā kg |
---|---|
Material | Plastic |
Width | 145Ā mm |
Permissible load | 2Ā kg |
---|---|
Material | Plastic |
Width | 145Ā mm |
Height | 50Ā mm |
Length | 192Ā mm |
Colour | Black |
Type | Storage box |
Usually arrives within 14 working days