ROEBUCK ORGANISER BOX ONE SERIES 829102
Organiser Box One Series
See technical informationSee documentsReferences
Roebuck:829102
Rubix:209A7794
EAN:3660338048869



Documents
Product details : ROEBUCK ORGANISER BOX ONE SERIES 829102
• Polycarbonate storage case.
• Payload 13 kg.
• The U profile is designed to keep your boxes in place.
• 11 lockable bins.
• Zip fasteners.
• The BOX One organisers are stackable.
• Contents:8 bins 69x79x109 mm (HxLxW).
• 1 bin 69x55x235 mm (HxLxW).
• 1 bin 69x55x157 mm (HxLxW).
• 1 bin 69x79x218 mm (HxLxW).
Strengths
Stackable, Shock absorber coverThe shock resistant lid can sustain a 5 kg load when dropped from 2m
Technical specifications
Attributes
| Permissible load | 13 kg |
|---|---|
| Material | polycarbonate |
| Width | 330 mm |
| Height | 79 mm |
| Length | 413 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 39.06 excl. VAT
/ Each
£ 46.87 incl. VAT
- In stock: Next day delivery
