References
Draper:44006
Rubix:382A2933
Manufacturer :44006
EAN:5010559440061

Product details : DRAPER 44006 100PC ASSORTED PLAS. PACKERS
Ready to use plastic packers. Accurate and more cost effective than hand-cut material. Colour coded sizes for easy identification. Thickness sizes and approximate quantities shown in brackets : 1.0mm (20), 2.0mm (20), 3.0mm (20), 4.0mm (20), 5.0mm (10) and 6.0mm (10).
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Width | 213 mm |
| Height | 240 mm |
| Length | 240 mm |
| Type | assorted plastic frame packers |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 7 ) days
