ROEBUCK ORGANISER BOX SERIES A 6 829100


Organiser box one series a6

References
roebuck:829100
rubix:209A7793
ean:3660338048876
ORGANIZER BOX GISS BOX SERIES A 6
brand logo
Technical specifications
Permissible load5 kg
Materialplastic
Width261 mm
See all Specifications

Product details : ROEBUCK ORGANISER BOX SERIES A 6 829100


The U profiled lid is designed to keep the contents in place.
Payload 5 kg.
Click-lock mechanism.
Transparent cover.
Contents:1 bin 69x79x218 mm (HxLxW).
3 bins 69x79x109 mm (HxLxw).
2 bins 69x55x235 mm (HxLxw).

Technical specifications


Attributes
Permissible load5 kg
Materialplastic
Width261 mm
Height78 mm
Length338 mm
Typestorage box
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
  • In stock: Next day delivery