References
Stanley:STST1-71963
Rubix:2536282
EAN:3253561719639

Technical specifications
| Permissible load | 15 kg |
|---|---|
| Material | polypropylene plastic |
| Width | 312 mm |
Product details : STANLEY 3IN1 ORGANISER STST1-71963
3 in 1 tool organiser manufactured from 2mm polypropylene plastic
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 426x312x234 mm |
|---|---|
| Permissible load | 15 kg |
| Material | polypropylene plastic |
| Width | 312 mm |
| Height | 234 mm |
| Length | 426 mm |
| Type | tool organizer |
Show UNSPSC/ECL@SS
£ 57.03 excl. VAT
/ Each
£ 68.44 incl. VAT
- Delivery usually within ( 7 ) days