References
Roebuck:829094
Rubix:209A7297
EAN:3660338048890

Documents
Product details : ROEBUCK MULTI-BOX SYSTEM I 829094
• Contents: - 4 boxes series A 11 -Removeable range - 11 bins
• Dimensions of the bins:
• 2 bins: 47x39x109 mm (HxLxW)
• 4 bins: 47x55x79 mm (HxLxW)
• 5 bins: 47x79x109 mm (HxLxW)
Technical specifications
Attributes
| Permissible load | 23 kg |
|---|---|
| Material | polypropylene |
| Width | 265 mm |
| Height | 310 mm |
| Length | 376 mm |
| Type | multi box |
Show UNSPSC/ECL@SS
£ 76.62 excl. VAT
/ Each
£ 91.94 incl. VAT
- Usually arrives within 14 working days
