FLUKE 116 EUR TRUE RMS MULTIMETER

Multimeter 116

See technical information

References

Fluke:116
Rubix:2004806
Manufacturer :2583601
EAN:0095969344838
brand logo

Technical specifications

Measurement range0-600 v
Category of preloadcat iii 600 v

Product details : FLUKE 116 EUR TRUE RMS MULTIMETER


Designed by electricians. Manufactured by Fluke. Compact True-rms meter for troubleshooting in heating, ventilation and air conditioning equipment (HVAC). The Fluke 116 was specifically designed for HVAC specialists. The meter has all the features that an HVAC meter needs, including temperature and micro-amps measurement, to detect problems quickly in HVAC devices and flame sensors. Also check out the Fluke 114 electrical multimeter, the Fluke 115 multimeter, and the Fluke 117 multimeter, with contactless voltage searcher for electricians. Features: Built-in thermometer for HVAC applications. Micro amps measurement for testing flame sensors. Low input impedance: helps to prevent false readings due to ghost voltage. Large display with white LED back-light for use in dimly lit environments. Resistance, transit, frequency and capacity. Min/Max/Average and elapsed time, for registration of signal fluctuations. Compact ergonomic design for single handed operation. Suitable for the optional magnetic mounting (ToolPak™). Security specification CAT III 600 V.

Technical specifications


Attributes
Measurement range0-600 v
Category of preloadcat iii 600 v
£ 324.93 excl. VAT
/ Each
£ 389.92 incl. VAT
  • Usually arrives within 14 working days