References
Fluke:Fluke 83-V/EUR
Rubix:1440899
Manufacturer :3947847
EAN:0095969586726
Product details : FLUKE 83-5/EUR MULTIMETER
Fluke 80 Series V digital multi-meters for industrial use. AC/DC Voltage 1000V. AC/DC Current 10A. Automatic and manual ranging mode. Min/Max/Average-registration function with Min/Max Alert. AutoHold, illuminated display and input alert. Continuity and diode test, duty cycle. Lifetime warranty. Safety category CAT III 1000V/CAT IV 600V. Fluke 83V DMM for industrial use.
Technical specifications
Attributes
| Measurement range | 0-1000 v |
|---|---|
| Category of preload | cat iii 1000 v/cat iv 600 v |
Show UNSPSC/ECL@SS
£ 561.85 excl. VAT
/ Each
£ 674.22 incl. VAT
- Usually arrives within 14 working days