Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MITUTOYO 573-651-20 DIGITAL ABS NECK CALIPER
MITUTOYO 573-651-20 DIGITAL ABS NECK CALIPER
Neck Caliper
References
mitutoyo:
573-651-20
rubix:
262A1820
ean:
4946368727004
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 573-651-20 DIGITAL ABS NECK CALIPER
Caliper with angled measuring tips.
Strengths
•Point-jaw type can measure wall thickness inside bores and recesses
Flat-jaw type can measure grooves and recesses
With SPC data output (Series 573)
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Resolution
0.01
mm
Length of noses
40
mm
Weight
157
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
488.37
excl. VAT
/
Each
£
586.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 500-507-10 DIGITAL ABS CALIPER
ROEBUCK VERNIER CALIPER 0-150MM
CUTLINE 891941 VERNIER CALIPER 0-200MM/0,02MM
CUTLINE 891940 VERNIER CALIPER 0-150MM/0,02MM
ROEBUCK 48-600-151 DIGITAL CALIPER PLASTIC W/DEPTH 150MM / 6 INCH
MITUTOYO 530-104 VERNIER CALIPER
FACOM CALIPER 805.2
MITUTOYO 550-223-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
MITUTOYO 500-153 DIGITAL ABS CALIPER
MITUTOYO 532-120 VERNIER CALIPER FINE ADJUSTMENT
MOOREWRI MW153-75DDL CARBON FIBRE CALIPER 0-1000MM IP65
MITUTOYO 500-752-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
CUTLINE 891946 DIGITAL CALIPER IP67 0-150MM
LTL 49-900-152 ELEC CALIPER FRACTIONAL / METRIC / IMP
MITUTOYO 900173 CARBIDE TIPPED SCRIBER