FACOM CALIPER 805.2


805 - Universal sliding feet Class 0-1/50th

References
facom:805.2
rubix:1235434
ean:3148512042655
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum200 mm
GaugeFlat depth gauge
See all Specifications

Product details : FACOM CALIPER 805.2


805 - Universal sliding feet Class 0-1/50th
- Precision: 1/50Th - 0.02 mm.
- Internal, external, depth rule..
-Stainless steel ruler-matt finish.
-Hardness of the rule: 40 HRc minimum.
-Flat depth gauge.
-Vernier with guide for better positioning of the thumb.
-Vernier endurance: 20 000 minimum cycles.
- Vernier, locking screw.
-Delivered in a box with certificate of conformity.

Strengths

Universal calipers class 0
1/50th
Capacity (mm): 200
Length (mm): 290
Precision: 0.02 mm
Length of noses (mm): 50
Standard: NF EN ISO 13385-1, DIN 862
Rules, stainless steel
matt finish. Hardness of the rule: 40 HRc minimum. Flat depth gauge. Vernier with guide for better thumb positioning. Vernier endurance: 20 000 minimum cycles. Vernier, locking screw. Supplied in case with certificate of conformity
Internal, external, depth rule.

Technical specifications


Attributes
Logistic Weight450 g
Packaged dimensions (D x W x H)307x108x30 mm
Package weight438 g
Measuring range, minimum0 mm
Measuring range, maximum200 mm
GaugeFlat depth gauge
Length290 mm
Weight419 g
Body materialSteel
Show UNSPSC/ECL@SS
£ 224.29 excl. VAT
/ Each
£ 269.15 incl. VAT
  • Usually arrives within 14 working days