Vernier calliper Vernier reading 530
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Resolution | 0.05 mm |
Length | 229 mm |
Length of noses | 40 mm |
Weight | 143 g |
Usually arrives within 14 working days