Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MITUTOYO 532-120 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 532-120 VERNIER CALIPER FINE ADJUSTMENT
Vernier Caliper
References
mitutoyo:
532-120
rubix:
031032
ean:
4946368110691
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 532-120 VERNIER CALIPER FINE ADJUSTMENT
This is a vernier Caliper with fine-adjustment to help you with slider positioning.
Strengths
•Provided with a fine-adjustment carriage to feed the slider finely
Can measure OD, ID, depth and steps
Supplied with vinyl holster in fitted carton
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
180
mm
Length
288
mm
Length of noses
50
mm
Weight
202
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.26
excl. VAT
/
Each
£
125.11
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MITUTOYO 500-205-30 DIGITAL ABS AOS CALIPER
MITUTOYO 532-121 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 530-501 VERNIER CALIPER
CUTLINE 891945 DIGITAL CALIPER 0-150MM
MITUTOYO 530-104 VERNIER CALIPER
ROEBUCK 030718 OUTSIDE CALIPER SPRING PAT 4 INCH / 100MM
"MITUTOYO 552-164-10 DIGITAL ABS CALIPER L/JAW, INCH/METRIC, 0-80"""
CUTLINE 891947 DIGITAL CALIPER IP67 0-200MM
ROEBUCK LG FACE ELEC. CALIPER
MITUTOYO 500-708-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
ROEBUCK 51-200-200 DIAL CALIPER 0 - 200MM
MITUTOYO 532-119 VERNIER CALIPER FINE ADJUSTMENT
ROEBUCK 030720 OUTSIDE CALIPER SPRING PAT 8 INCH / 200MM
MITUTOYO 551-224-10 CALIPER
FACOM CALIPER 805.2