KLINGSPOR 259895 NFW600S 100 X 50 X 19 MM FILE BELT PACK 3
NFW 600 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:259895
Rubix:264A3438
EAN:4014855093403

Product details : KLINGSPOR 259895 NFW600S 100 X 50 X 19 MM FILE BELT PACK 3
NFW 600 S nylon webbed mop, 100 x 50 x 19 mm very fine aluminium oxide
Technical specifications
Attributes
| Grain | very fine |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | for creating matt and satin finishes on stainless steel and other metals (surface finishing/ refinishing). |
| Reaming diameter | 19 mm |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 44.54 excl. VAT
/ Each
£ 53.45 incl. VAT
- Usually arrives within 14 working days