Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA130252S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 25 X 6MM
ROEBUCK TA130252S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 25 X 6MM
Rotary milling file Unbranded
References
unbranded:
TA130252S60
rubix:
222603
Technical specifications
Tail diameter
6
mm
Shape of head
cylindrical
Total length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TA130252S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 25 X 6MM
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
cylindrical
Total length
25
mm
Head diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.96
excl. VAT
/
Each
£
34.75
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
DORMER P8056.0X6.0 BURR 6.00 MM X 6.00 MM 6814112
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
CUTLINE 863176 CARBIDE BURR MOD F OGIVE CROSSCUT 6X13-3
CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6
CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
CUTLINE 863117 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 8X19-6
PFERD KUD 1210/6 INOX 21112882 12MM BALL BURR 900543
CUTLINE 863225 CARBIDE BURR MOD L CONICAL ROUND CROSS CUT 8X22-6
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
CUTLINE 847265 CARBIDE BURR MODEL C CYLIND BALLNOSE 9,5
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
CUTLINE 863229 CARBIDE BURR MOD L CON ROUND STEELCUT 9,5X27-6
ROEBUCK TA030152P30 CARBIDE BURR CYLINDRICAL 3MM SHANK 3 X 12