NORTON 66252833240 CUT OFF WHEEL 125 X 0.8 X 22.23 T42 A60Z


NORLINE for Right-Angle Grinder Cut-Off on METAL INOX

References
norton:66252833240
rubix:80358897
ean:3157625352865
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness0.8 mm
See all Specifications

Product details : NORTON 66252833240 CUT OFF WHEEL 125 X 0.8 X 22.23 T42 A60Z


Norton Norline offers a full range of cutting-off wheels at a high performance but the lowest cost. The wheels are ideal for applications of steel, stainless steel, aluminium, stone and tiles. The perfect industrial solution.

Strengths

Cutting performance consistency, increased cutting power, longer lifespan. Ecological, it is eliminated as a household waste.

Applications

Cut-Off
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness0.8 mm
Reaming diameter22.23 mm
Shape42
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
  • Sold out