Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MILWAUKEE 4932492377 CARBIDE DISC CB 125MM (1PC)
MILWAUKEE 4932492377 CARBIDE DISC CB 125MM (1PC)
Sectioning disc Milwaukee
References
milwaukee:
4932492377
rubix:
395A6406
manufacturer :
4932492377
ean:
4058546417444
Product details
Technical specifications
Product details : MILWAUKEE 4932492377 CARBIDE DISC CB 125MM (1PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.53
excl. VAT
/
Each
£
12.64
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
PFERD 65508011 CUT OFF WHEEL EHT 76-1.4 SG STEELOX/10
3M 51792 SILVER CUT-OFF WHEEL T41 125MMX1.6MMX22.2MM
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
3M 65501 CUBITRON II CUT-OFF WHEEL T41 100MMX2MMX16MM
ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
NORTON CUTTINGDISC230MMPK25 66252918816
FLEXOVIT 66252829282 THIN CUTTING DISC 115X1.0X22.23MM PACK 25
TYROLIT 5 CUTTING DISC 367567
NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25
ROEBUCK 866812 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1.6 22.23 MM
NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
NORTON 66252831513 BDX CUTTING DISC DPC 125X2.5X22.2MM METAL PK25
Sectioning disc Flexovit 66252920476
3M 86647 CUBITRON 3 CUT-OFF WHEEL 60+ T41 125 X1 X22.23MM