Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
Sectioning disc Bosch
References
bosch:
2608602586
rubix:
80019194
ean:
3165140580922
Technical specifications
Diameter
300
mm
Thickness
3
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
Technical specifications
Attributes
Logistic Weight
1200
g
Packaged dimensions (D x W x H)
345
x
315
x
10
mm
Package weight
1330
g
Diameter
300
mm
Thickness
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.15
excl. VAT
/
Each
£
99.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608603255 LPP INOX DISCS 125 X 1MM PACK OF 10
TYROLIT 5 CUTTING DISC 367567
3M 51785 SILVER CUT-OFF WHEEL T41 115MMX1MMX22.2MM
FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25
NORTON 66253060421 41_350 X 2.5 X 32_A70HBTOROS FLAT CUTTING OFF WHEEL
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
3M 65513 CUBITRON II CUT-OFF WHEEL T41 115MMX1MMX22.2MM PK25
NORTON 66253371351 QUANTUM3 CUTTING DISC NQ60ZZ 125X1.3X22.23 T41 PK25
NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10
3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM
MAKITA A-85385 CUT OFF WHEEL 230X3X22 C30T
PFERD 43220120 THREADED CRIMPED WIRE BRUSH 125X10MM M14 STEEL 0.35
NORTON 66252843278 STARLINE CUTTING DISC 230X1.9X22.23MMM PACK 25
3M 51803 SILVER CUT-OFF WHEEL T41 178MMX3MMX22.2MM
PFERD 65507011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 70X1.4X10MM