BAHCO NSB001-300 NS ADJUSTABLE CU-BE 300MM
Non Sparking Adjustable Wrench
See technical informationSee documentsReferences
Bahco:NSB001-300
Rubix:201A4781
EAN:7314150284702

Documents
Product details : BAHCO NSB001-300 NS ADJUSTABLE CU-BE 300MM
Adjustable wrench, suitable for different sizes of fasteners by adjusting the jaw.
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Opening | 36 mm |
| Length | 300 mm |
| Material | copper beryllium |
| Weight | 830 g |
Show UNSPSC/ECL@SS
£ 281.05 excl. VAT
/ Each
£ 337.26 incl. VAT
- Delivery usually within ( 14 ) days
