Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
Bi-hex spark resistant hammer wrench
References
roebuck:
846063
rubix:
209A7955
ean:
3660338082580
Technical specifications
Opening
95
mm
Length
390
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
95
mm
Length
390
mm
Material
bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
988.95
excl. VAT
/
Each
£
1,186.74
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
FACOM 8MM COMBINATION WRENCH 440.8SR
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 55MM 846055
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
FACOM N/S SLOGGING WRENCH 50.46SR
FACOM 27MM IMPACT WRENCH 49.27SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 82MM 846289
ROEBUCK NON SPARKING PIPE WRENCH 846129
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279