References
Facom:134A.8SR
Rubix:155A9889
EAN:3148518737760

Product details : FACOM COMBINATION WRENCH 134A.8SR
134A.SR - ADF rack and pinion wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic. Capacity 48mm. Dimensions (forks) 35.5mm.
- Special copper-beryllium alloy, explosion-proof and antimagnetic. Capacity 48mm. Dimensions (forks) 35.5mm.
Technical specifications
Attributes
| Logistic Weight | 519 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x58x29 mm |
| Package weight | 519 g |
| Opening | 45 mm |
| Length | 240 mm |
| Material | copper |
| Weight | 510 g |
Show UNSPSC/ECL@SS
£ 171.08 excl. VAT
/ Each
£ 205.30 incl. VAT
- Delivery usually within ( 14 ) days
