ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016

6-sided spark resistant pipe wrench

See technical informationSee documents
References
Roebuck:846016
Rubix:209A7327
EAN:3660338082122
NON SPARKING ANGLE SOCKET WRENCH Diameter mm 10
Technical specifications
Opening10 mm
Length195 mm
Materialbronze aluminium
See all Specifications
Documents

Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016


Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.

Technical specifications


Attributes
Opening10 mm
Length195 mm
Materialbronze aluminium
Weight140 g
Show UNSPSC/ECL@SS
£ 73.59 excl. VAT
/ Each
£ 88.31 incl. VAT
  • Usually arrives within 14 working days