NORTON VORTEX RAPID BLEND DISCS 115 X 6 X 22MM 5-AM 77696067099 SINGLE


Norton Vortex Rapid Blend Disc

References
norton:77696067099
rubix:2578052
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness6 mm
See all Specifications

Product details : NORTON VORTEX RAPID BLEND DISCS 115 X 6 X 22MM 5-AM 77696067099 SINGLE


Norton Vortex Rapid Blend discs are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal. Unified wheels produce excellent finishes on nearly all surfaces, and they are ideally suited for use on harder materials such as titanium or stainless steel.
Unified discs with backing - Norton Vortex Unified Whl - 115x6x22mm Medium

Strengths

For light weld bead and weld splatter removal, heavy deburring and finishing applications
2 in 1 action: can cut like an 80 grit flap disc & finishes similar to a Rapid Blend (NEX 2SF) disc
High-performance engineered grain provides aggressive, fast stock removal, reduced cycle times and increased part quality
Twice the wheel life of conventional unified wheels, with minimal shedding
Can be used in place of, or in sequence with, fibre and flap discs for improved part quality wide range of sizes and specs for various applications. Undersized backing plate gives longer usable diameter

Applications

Blending

Technical specifications


Attributes
Diameter115 mm
Thickness6 mm
Reaming diameter22 mm
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
  • Usually arrives within 14 working days