Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 230X1.9X22 A46 PK1 66252833406-PK1
NORTON 230X1.9X22 A46 PK1 66252833406-PK1
Norton Vulcan Ultra Thin Inox Cutting Disc
References
norton:
66252833406
rubix:
156A3932
ean:
5900442650281
Technical specifications
Diameter
230
mm
Thickness
2
mm
Product details
Technical specifications
Product details : NORTON 230X1.9X22 A46 PK1 66252833406-PK1
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
230
mm
Thickness
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Sectioning disc Flexovit 66252920476
2.608.619.266 115MM INOX REF 2.608.619.266 PK10
NORTON 66253056364 FLAT CUTTING OFF WHEEL NRCO-150X1.6X20-57A60PB25
3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM PK25
NORTON CUTTINGDISC230MMPK25 66252918816
NORTON 66252925453 VULCAN CUTTING DISC 125X3.0X22.2MM T41 PACK 25
PFERD 61331432 CUT-OFF WHEEL EHT 125-24 SG STEELOX
MILWAUKEE 4932478998 THIN METAL CUTTING DISC PRO+ SCS41 125X1.0MM META
3M 87338 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X3 X22.23MM
NORTON 66252829577 NORZON CUTTING DISC ALUM.OXIDE 125 X 1.6 X 22.23 MM
NORTON 66252846980 CUTTING DISC ZA46X 125 X 1.6 X 22.23MM T41 PACK 25
Sectioning disc Flexovit 66252832598
ROEBUCK 866817 DTI STAINLESS STEEL CUTTING DISC 125 X 1 X 22.23 MM
NORTON CUT-OFF WHEEL 180 X 1.6 X 31.75MM 57A60PB 69936625782 SINGLE
3M 51814 SILVER CUT-OFF WHEEL T41 150 MM X 1.6 MM X 22.23 MM