Double-Row Tapered Roller Bearing
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 227.076 mm |
Width | 66.548 mm |
Logistics dimensions (L x W x H) | 66,548x227,076x227,076 mm |
---|---|
Logistic Weight | 6002 g |
Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
Inner diameter | 177.8 mm |
Outer diameter | 227.076 mm |
Width | 66.548 mm |
Usually arrives within 14 working days