Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58231012 12MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231012 12MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
References
stahlwille:
58231012
rubix:
2517102
ean:
4018754034376
Technical specifications
Opening
24,5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58231012 12MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
24
x
46
mm
Logistic Weight
59
g
Opening
24,5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.31
excl. VAT
/
Each
£
51.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58231021 21MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58624040 RING INSERT TOOL 14 X 18 3/4 INCH
FACOM RING END 13.17
FACOM RING END 12.10
FACOM OPEN END 20.27
FACOM OPEN END 20.10
STAHLWILLE 58214014 14MM OPEN END INSERT TOOL 14 X 18
GEDORE 8792-15 8792 SPIGOT FITTING RING ENDED 16 Z 15MM
STAHLWILLE 58221007 7MM RING INSERT TOOL 9 X 12
STAHLWILLE 58240080 734/80-3/4IN SQUARE DRIVE SHELL TOOL
GEDORE 7212-10 RING END FITTING 7691690
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
GEDORE 8796-41 22MM SPIGOT FITTING RING ENDED 41MM
STAHLWILLE 58231014 14MM OPEN RING INSERT TOOL 9 X 12
FACOM 27MM OPEN ENDED SPAN 14 X 18 FITTING 11.27